Anticon® White Magic™ Cleanroom Wipes, Contec®
Catalog #: 45800-148
Supplier: Contec
Small Business Enterprise
Specifications
- Sterility:Non sterile
- W×L:22.9×22.9 cm (9×9")
- Description:Anticon® White Magic™ Wipes, Bulk
- Material:Polyester
- Cat. no.:45800-148
- Packaging:150/Bag, 14 Bags/Case
- Supplier No.:495353-303
Specifications
About this item
Anticon® White Magic™ Wipes are made from 100% continuous filament polyester with an interlock knit construction. This wipe exhibits low particle and fiber counts and provides ultra-clean wiping for critical applications.
- Sealed edges for very low levels of particles and fibers
- Patent manufacturing technology creates as wipe with excellent sorbency
They are ideal for applications that require high sorbency and are excellent for use in electronics applications. These wipes are available validated sterile for life science applications.
Certifications: Recommended for ISO Class 4/5 environments.
Customers Who Bought This Also Bought