Ergonomic Chair
Catalog #: 77296-194
Supplier: Labconco
New Product
Specifications
- Width:62.0 cm (24.4")
- Color:Black
- Description:Lab chair, 4-way articulating seat adjustment
- Seat/back material:Vinyl upholstery
- Seat/back color:Black
- Cat. no.:77296-194
- Seat Height:48 - 66 cm (19 - 26")
- Foot Style:Five-legs with casters
Specifications
About this item
Adjustable, ergonomically designed laboratory seat.
- 4-way articulating seat for personalized comfort
- Seat height adjusts from 19 to 26" (48 to 66 cm)
- 5-leg composite base with resistance casters
- Black vinyl upholstery
Adjustable, ergonomically designed laboratory seat with four-way articulating seat engineered for the comfort of the user sitting for long periods. Height adjustment from 19 to 26" is also factored into this chair for taller individuals to be supported in their work.
This chair suits most laboratory needs.
The five-leg composite base with resistance casters offers flexibility and mobility while working. Black vinyl upholstery is easy to clean and a complements any lab design.
Certifications: ISO Class 6 clean room compatible.
Customers Who Bought This Also Bought