Adjustable Funnel Support, Vinyl-Coated, 12-Place, Accurate Wirecraft Company
Catalog #: 30587-000
Supplier: Accurate Wirecraft
Specifications
- Length:654 mm (253/4")
- Width:273 mm (103/4")
- Description:Funnel Support
- Height:394 mm (151/2")
- Cat. no.:30587-000
- Supplier No.:122510BK
Specifications
About this item
Adjustabe support is made of heavy-gauge steel wire, spot-welded and heavily coated with chemically-resistant vinyl used for long or short stemmed funnels.
- Funnel openings are round, giving all-around cushioned contact
- Funnels are easily inserted or removed from slots in front
Accommodates 12 funnels of varying shapes and sizes, from 51 – 102 mm (2 – 4") diameter. The base will accommodate 12 beakers up to 600 mL (20.3oz.) capacity. The funnel shelf is adjustable from 114 – 343 mm (41/2 – 131/2"), at shelf intervals of 25.4 mm (1").
Customers Who Bought This Also Bought