Statshield® Moisture Barrier Bags, Desco
Catalog #: 47732-608
Supplier: Desco
Product available on GSA Advantage®
Specifications
- W×L:254×610 mm (10×24")
- Thickness:3.5 mil
- Supplier No.:13820
Specifications
About this item
Bags protect sensitive components and assemblies from static- and moisture-induced damage. To prevent moisture penetration, these bags feature five layers: a polyester layer placed between two aluminum shielding layers, which are covered with two static-dissipative film layers (polyethylene on the inside of the bag and polyester on the outside).
- Lot coded to provide quality control traceability
- Polycarbonate compatible, contain no amines, amides, or N-octanoic acid
- Integral static-dissipative properties, which are not humidity-dependent and will never wear off
- Low tribocharging properties prevent bag contents from becoming electrostatically charged during movement
- Bags maintain the Faraday Cage effect
Puncture strength: ≤9.1 kg (20 lbs.) per FTMS 101-C, Method 2065.1
Moisture vapor transmission rate: ≤0.31 g/m²/day@38 °C
Static decay: <0.01 s
Surface resistivity: <1012 Ω outer layer, <100 Ω metal layer, <1012 Ω inner layer
Tensile strength: <50 nano-joules (energy penetration)
Certifications: Meet the requirements of ANSI/ESD S20.20, MIL-PRF-81705D, EIA-541, EIA-583, EIA-625, MIL-1686, and EOS/ESD standards.
Customers Who Bought This Also Bought