PYREX® Single Metric Scale Graduated Cylinders, Serialized and Certified, Class A, To Deliver, Corning
Supplier: Corning
Certificates
About this item
Borosilicate glass, class A.
- Calibrated to deliver (TD) in accordance with ASTM E-1272 and ASTM E-542
- Cylinders are individually marked with serial number
- White graduation
- 10 ml cylinder has a funnel top
Delivery: Cylinders are supplied with bumper guard for 25 to 2000 ml and also with a certificate of identification and capacity, traceable to NIST.
Specifications
- Catalog No:
- 24714-069
- 24714-149
- 24714-127
- 24714-151
- 24714-105
- 24714-091
- 24714-047
- 24714-025
- Form:
- Tall
- Tall
- Tall
- Tall
- Tall
- Tall
- Tall
- Tall
- Environmentally Preferable:
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Environmental certification:
- I-RECs, ISO 14001 - Monterrey
- I-RECs, ISO 14001 - Monterrey
- I-RECs, ISO 14001 - Monterrey
- I-RECs, ISO 14001 - Monterrey
- I-RECs, ISO 14001 - Monterrey
- I-RECs, ISO 14001 - Monterrey
- I-RECs, ISO 14001 - Monterrey
- I-RECs, ISO 14001 - Monterrey
Specifications
Related Information
Certificates
Search by Lot Number24714-105_12219096 24714-149_33619055 TXL24714151GSK_14219037
Conformity declaration
3062-1L.pdf
Additional Product Details
Customers Who Bought This Also Bought