Chemware® Funnel, Teflon® PFA, Saint-Gobain Performance Plastics
Catalog #: 30286-600
Supplier: Saint Gobain Performance Plastics
Specifications
- Stem length:25 mm
- Stem ext.Ø:5 mm
- Cat. no.:30286-600
- Top O.D.:92 mm
- Supplier No.:D1069642
Specifications
About this item
For ultra-pure liquid transfer
Teflon® PFA is non-contaminating and inert. Low surface energy facilitates quantitative transfer.
Customers Who Bought This Also Bought