Nalgene® Fluorinated Solvent Wash Bottles, Thermo Scientific
Catalog #: 16652-004
Supplier: Thermo Fisher Scientific
Specifications
- Cap Size:53 mm (21/16")
- Capacity:500 ml (16.9 oz.)
- Cat. no.:16652-004
- Supplier No.:2421-0500
Specifications
About this item
Fluorinated solvent wash bottles consist of a bottle made of fluorinated high-density polyethylene (FLPE) and closure, stem, and draw tube made of fluoronated polypropylene (FLPP).
These bottles are designed to greatly reduce solvent absorbtion and permeation. They feature a nonmetallic, self-venting closure to eliminate drips, and are recommended for solvent use. 'Solvent Wash Bottle' is silk-screened in red on each bottle.
Customers Who Bought This Also Bought