GoldKnit® Medium-Weight Sleeve, Kevlar® Fiber, Ansell
Catalog #: 80076-392
Supplier: Ansell Healthcare
Specifications
- Garment application:Mechanical protection
- Gender:Unisex
- Length:45.7 cm (17 7/8")
- Color:Yellow
- Fabric:Kevlar® fiber
- Cat. no.:80076-392
Specifications
About this item
SType 70-128 sleeve is knitted from 100% Kevlar® fiber.
- Double-layered construction for extra cut resistance, with good comfort and flexibility
- Provides forearm protection from minor heat and burn injuries
It is double-layered to provide cut-resistance, flexibility, and comfort. It also protects the forearm from minor heat and burn injuries. For convenient on-and-off, this sleeve does not have a thumb slot.
Customers Who Bought This Also Bought