Electric Exogeric Device
Catalog #: 470142-930
Supplier: NADA SCIENTIFIC LTD.
Small Business Enterprise
Specifications
- Description:Electric exogeric device
- Cat. no.:470142-930
- L×W×H:80×50×20 mm
- Supplier No.:B-2637-015
Specifications
About this item
Demonstrate the exothermic effect of current in a resistor.
- Cement resistors: 5 Ohm, 20 W
- Liquid crystal thermometer, 10 to 56 °C
Used with the GENECON®12 to conduct exothermic experiments on current by connecting a liquid crystal thermometer with a resistor. The transformation of mechanical energy is clearly demonstrated.
Applications: Physics, thermodynamics and electricity
Customers Who Bought This Also Bought