Order Entry
ContactUsLinkComponent
VWR® Digital Surface Thermometer
VWR® Digital Surface Thermometer
Catalog #: 23609-172
Supplier:  VWR International
VWR* Digital Surface Thermometer
VWR® Digital Surface Thermometer
Catalog #: 23609-172
Supplier:  VWR International

Specifications

  • Resolution:
    0.1° from –20...100 °C
  • Accuracy:
    ±1 °C from –20...100 °C
  • Range:
    –50...150 °C (–58...302 °F)

Specifications

About this item

This unit incorporates a 13.3 cm (51/4") long stainless steel probe with a 1.3 cm (1/2") diameter metal disk at the end of the probe for surface temperature measurements.

  • Traceable®
  • Operates for over a year on one silver-oxide battery

Constructed of plastic and stainless steel, this unit is safer to use than a mercury thermometer

Unit is switchable between °C and °F, providing results in both units without conversion factors. Readings are updated every second.

Extra-large, bright LCD (liquid crystal display) is 1 cm (3/8") high.

Certifications: A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.
Customers Who Bought This Also Bought