Kevlar® Wool-Lined Heat-Resistant Gloves, Wells Lamont
Catalog #: 32935-691
Supplier: Wells Lamont
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:Yellow
- Glove size:XL
- Length:33 cm (13")
- Disposable / reusable:Reusable
- Cat. no.:32935-691
- Supplier No.:305KWL
Specifications
About this item
Gloves have a 100% Kevlar outer shell and are fully lined with virgin wool.
Gloves have a 100% Kevlar® outer shell and are fully lined with virgin wool. They provide protection from temperatures up to 371°C (700°F).
- Loop-out clute pattern
They provide protection from temperatures up to 371 °C (700 °F).
The gloves feature 5", flame-resistant duck gauntlet cuffs.
Customers Who Bought This Also Bought