PowrTwin Power Controller, Glas-Col®
Catalog #: 33797-440
Supplier: Glas-Col
Small Business Enterprise
Specifications
- Description:Power Controller
- Electrical:120V, 840W, 7A each circuit
- Dimensions:20.3W x 15.2D x 8.6H cm (8 x 6 x 33/8")
- Cat. no.:33797-440
- Supplier No.:104APL1202
Specifications
About this item
For precise manual control of heating tapes, cords, and mantles
Supplied with lighted on/off switch, three-wire load receptacle, and three-wire line cord with molded plug.
Solid state, proportional voltage controller is capable of controlling two separate circuits independently. Output range adjustable from 3–100% of rated voltage. Can be used on bench top or can be mounted on frame using clamp provided on back panel.
Customers Who Bought This Also Bought