PowrTrol Power Controller, Glas-Col®
Catalog #: 33797-414
Supplier: Glas-Col
Small Business Enterprise
Specifications
- Description:Power Controller
- Electrical:120V, 1200W, 10A
- Dimensions:10.1W x 10.1D x 8.6H cm (4 x 4 x 33/8")
- Cat. no.:33797-414
- Supplier No.:104APL120
Specifications
About this item
A solid state, proportional voltage power control that provides precise manual control of heating mantles, tapes, cords, and other resistive loads.
Output range is adjustable from 3–100% of rated voltage
Supplied with lighted on/off switch, three-wire load receptacle, and three-wire line cord with molded plug.
May be mounted on framework or used on bench top.
Customers Who Bought This Also Bought