Precurved Anti-Vibration/Impact Gloves, Full-Finger, OK-1® OccuNomix
Catalog #: 39870-236
Supplier: Occunomix International, LLC
Specifications
- Ambidextrous/Hand-specific:Hand-specific
- Glove Color:Brown
- Glove size:XL
- Length:7.6 cm (3")
- Description:Without Wrist Strap
- Disposable / reusable:Reusable
- Cuff style:Hook & loop / Velcro® fastening
- Cat. no.:39870-236
- Supplier No.:OK990 XL
Specifications
About this item
These pre-curved gloves are ergonomically designed to fit the hand with snug comfort and no wrinkles.
- Machine washable/dryable supple all-leather pigskin
- Double stitched throughout for durability
They provide superior protection from cuts and abrasions. Full-finger design with star tips provides improved dexterity, and is stitched to follow the natural curve and form of the hand.Visco-polymer waffle pattern provides antivibration and impact protection of palm and fingers. Adjustable self-gripping fasteners for closure on back to customize fit. Spandex provides cool and form-fitting comfort. Unique dual-closure system with a 7.6 cm (3") wrist wrap that can be customized for proper compression and wrist support. Color: chocolate.
Customers Who Bought This Also Bought