Specifications
- Description:Cole-Parmer® CN-200-460-115 Analog heating controller, 460 W
- Cat. no.:76045-894
- H×W×D:10.4×9.4×12.9 cm (4.1×3.71×5.07")
- Electrical:115 VAC
- Shipping Weight:0.45 kg (1 lb.)
Specifications
About this item
Cost-effective control of resistive heating loads.
- Provide manual control of uncontrolled heating mantles, tapes, and cords
- Compact—use on benchtop or mount to a frame
Use these external one-way controllers to manually regulate the power input to laboratory heating equipment. Each heating controller features two indicators: 'Power On' white neon light and 'Mantle/Bunsen Heater On' amber neon light. As you turn the control dial clockwise to increase power, the amber indicator light begins to pulsate. Once maximum power is reached, the light will glow continually.
Heating controllers come with a short mains lead with an IEC socket for connecting to the resistive load. Easily place on benchtop or mount on a 0.5" (12.5 mm) diameter rod using the included support rod clamp.
The heating controllers deliver different levels of power according to your requirements and are suitable for EM series Electromantles, the Electric Bunsen and Heating Cords and Tapes.