SP Wilmad-LabGlass Saybolt Viscosity Volumetric Flask, Class A, SP Industries
Catalog #: 14211-366
Supplier: SP Industries
Specifications
- Capacity:60 ml
- Height:84 mm
- Cat. no.:14211-366
- Tolerance:±0.05 ml
- Supplier No.:LG-8194-100
Specifications
About this item
Calibrated "to contain" (TC) at 20°C, this heavy walled borosilicate glass viscosity flask has a top with reinforced lip and is used in determining Saybolt viscosity of petroleum and bituminous materials
- Conforms to ASTM D 88 specifications
This receiving flask can be used in Saybolt viscometer baths. Each flask is provided with a marking spot and certificate of calibration.
Customers Who Bought This Also Bought