Specifications
- Control type:0 - 5 V Speed control input, direction input
- Maximum Flow Rate:600
- Max. pressure:2.7 bar (40 psi)
- No. of channels:1
- Pump series:I/P®
- Description:Masterflex® I/P® Easy-Load® pump head with BLDC gearmotor and controller
- Height:20.3 cm (8.00")
- Model:MFLX61047-78
- Power:24 VDC
- Duty cycle:Continuous
- Max. flow rate per channel:12000 ml/min
- Min. flow rate per channel:124 ml/min
- Min. RPM:600
- Open-head sensor:No
- Remote I/O:0 - 5 V, direction
- Tubing sizes accepted:I/P® 26, 73, 82
- Drive:Brushless DC gearmotor with controller
- No. of rollers:3
- Max. RPM:20
- Pump Head:77601-62 (I/P® Easy-Load® pump head)
- Length:26.2 cm (10.30")
- Width:14.4 cm (5.68")
Specifications
About this item
Versatile panel-mount peristaltic pump allow for simple integration into original equipment manufactured equipment where clean, low-shear, high flow, and high accuracy fluid dispensing is needed.
- Compact design for efficient use of space
- Three roller design provides positive displacement action without backflow
- Automatic tubing retention eliminates user adjustments and makes setup easy - offers improved tubing life and improved performance
- Accepts multiple tubing sizes for maximum flexibility-suitable for use with I/P® Precision pump tubing sizes (I/P 26, I/P 73, and I/P 82)
- Brushless DC motor
Masterflex panel mount pump systems feature the flexibility of peristaltic pump technology and are designed for simple integration into system control panels for fluid transfer applications.
The Masterflex® I/P® Easy-Load® pump head combines an over-center cam with automatic tubing retention in a rugged, chemical-resistant housing. This design allows fast, easy tubing changes without removing the pump head from the drive and accommodates multiple tubing sizes. This is coupled to with a 24 V BLDC drive gearmotor with 0 - 5 VDC speed control, and direction control for precision control of process requirements.
The brushless DC motors design provides a low maintenance solution, perfect for applications where a long lifetime is needed.
- Control type:0 - 5 V Speed control input, direction input
- Maximum Flow Rate:600
- Max. pressure:2.7 bar (40 psi)
- No. of channels:1
- Pump series:I/P®
- Description:Masterflex® I/P® Easy-Load® pump head with BLDC gearmotor and controller
- Height:20.3 cm (8.00")
- Model:MFLX61047-78
- Power:24 VDC
- Duty cycle:Continuous
- Max. flow rate per channel:12000 ml/min
- Min. flow rate per channel:124 ml/min
- Min. RPM:600
- Open-head sensor:No
- Remote I/O:0 - 5 V, direction
- Tubing sizes accepted:I/P® 26, 73, 82
- Drive:Brushless DC gearmotor with controller
- No. of rollers:3
- Max. RPM:20
- Pump Head:77601-62 (I/P® Easy-Load® pump head)
- Length:26.2 cm (10.30")
- Width:14.4 cm (5.68")