Nalgene® Wide-Mouth EP Tox Bottle, Teflon® Resin FEP, Thermo Scientific
Catalog #: 16124-970
Supplier: THERMO FISHER SCIENTIFIC MX
Specifications
- Cap Size:100 mm
- Capacity:2.2 L (74.4 oz.)
- Cat. no.:16124-970
- Supplier No.:2101-2200
Specifications
About this item
Specially designed for EPA Method 1311: Toxicity Characteristic Leaching Procedure (TCLP).
Note: Before autoclaving, set closure on top of the container without engaging the threads.
Constructed of Teflon® FEP for excellent chemical and temperature resistance. With leakproof Teflon® resin-lined polypropylene cap. Clear, autoclavable bottle can be used at high or low temperatures for trace metal analysis and applications with organic solvents.
Customers Who Bought This Also Bought