PYREX® Flasks, Flat Bottom, Glass, Low Actinic, with Standard Tapered Joints, Corning
Catalog #: 29113-148
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Capacity:250 ml
- ST Joint:24/40
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Cat. no.:29113-148
- Supplier No.:54100-250
Specifications
About this item
PYREX® low actinic glass, short neck.
- High mechanical strength
- Resistant to chemicals
- Maximum working temperature: 230 °C (446 °F)
These flasks have full length outer standarrd tapered 24/40 joint. The normal working temperature is 230 °C. Low actinic stained glass provides protection for materials sensitive to light.
Customers Who Bought This Also Bought