Nitri-Pro™ Nitrile-Coated Gloves, Showa
Catalog #: 47742-276
Supplier: Showa
Product available on GSA Advantage®
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:Black
- Length:30.5 cm (12")
- Description:Rough Textured Finish
- Cuff length:12.7 cm (5")
- Finish:Textured
- Cat. no.:47742-276
- Supplier No.:7199NCR-10
Specifications
About this item
Tough, flexible nitrile (NBR) coating over a cotton jersey liner provides superior cut, puncture, snag, and abrasion resistance.
- Sanitized
- Hand-specific
- Color: black
These gloves are ideal for handling rough, abrasive materials and have excellent resistance to oil and grease. They are launderable, making them an economical replacement for medium to heavy-duty leather palm work gloves. Choose the smooth finish for a good dry grip and more flexibility or the rough textured finish for a good wet grip and extra wear.
Customers Who Bought This Also Bought