Specifications
- Description:VWR® One-Piece Humidity/Temperature Thermometer
- Temperature resolution:0.1
- Humidity range:10 –95%
- Humidity resolution:0.1
- Humidity accuracy:±2.5% mid-range to ±5% elsewhere
- Temperature range:–20 to 60°C (–4 to 140°F)
- Cat. no.:61161-380
Specifications
About this item
Rugged, handheld, portable unit is ideal for monitoring conditions for chambers, cleanrooms, food processing, labs, and all humidity-sensitive manufacturing operations.
- Traceable® for Humidity
- Reads °F and °C
- Recorder Output Capability
- L×H× D 6.4 x 26 x 2.5 cm
Thermometer can be used with chart recorder, strip recorder, or computer that accepts millivolt signals
Bright, four-digit, 1.3 cm (1/2") high LCD is readable from up to 3.1m (10') away. Permits instant readings of relative humidity and temperature; sensor updates the display 21/2 times per second. Data hold switch freezes the display to capture reading.
A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.
Output jack provides a 1mv signal per degree or per 1% relative humidity. Recorder output provides a hard copy record.