NUNC® Cell Scrapers, Sterile, Thermo Scientific
Catalog #: CA62407-140
Supplier: Thermo Fisher Scientific
Specifications
- Cat. no.:CA62407-140
- Blade Width:1.6 cm
- Overall Length:23 cm
- Supplier No.:179693
Specifications
About this item
A faceted joint allows scrapers to be turned like a windshield wiper or a hoe for efficient harvesting at odd angles
Blade is made of polyethylene with a polystyrene handle. Scraper blade is tall, providing a larger off-set from the handle. Scraper 62407-140 is ideal for use with 25–80cm2 flasks, and scraper 62407-141 is recommended for use with 75–175cm2 flasks. Radiation sterilized.
Ordering information: Supplied individually wrapped, one per sleeve.
Customers Who Bought This Also Bought