To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Length:22.9 cm (9")
- Sterility:Non sterile
- Description:Cushing nerve and vein retractor
- Latex/Latex-free:Latex-free
- Material:Stainless steel
- Tip Configuration:Blade
- Tip Dimensions:1.1×1.3 cm
- Grade:Premium OR-Grade
- Supplier No.:50-1290
- Handle:Teardrop, fenestrated
Specifications
About this item
Cushing nerve and vein retractor is a handheld retractor commonly used in intracranial or large bone and joint procedures.
Censitrac ready products are industry standard and constructed of stainless steel.
This single-ended instrument has a teardrop, fenestrated handle that tapers into a sharply curved retractor.