PYREX® Parr Weighing Bottle, Corning
Catalog #: 77776-950
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Capacity:4 ml (0.14 oz.)
- Dimensions:20 O.D. x 24 H, mm (13/16 x 15/16")
- ST Joint No.:24/12
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Cat. no.:77776-950
- Weight:12 g (0.4 oz.)
- Supplier No.:1684-2024
Specifications
About this item
PYREX® borosilicate glass, cylindrical.
- Excellent chemical resistance
- Excellent temperature resistance
These Parr weighing bottles are designed for weighing small samples and have an external 24/12 standard taper joint style opening. The closure style cap fits over the external ground body.
Customers Who Bought This Also Bought