PYREX® Low Actinic Erlenmeyer Flask, Corning
Catalog #: 29148-229
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Capacity:250 ml
- O.D.:82 mm (31/4")
- Environmentally Preferable:Low Manufacturing Impact
- Height:140 mm (51/2")
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Cat. no.:29148-229
- Stopper No.:27
- Supplier No.:55020-250
Specifications
About this item
PYREX® low actinic glass.
- Very good chemical resistance
- High mechanical strength
These narrow mouth have standard taper stoppers for secure sealing. These low actinic stained glass provides protection for materials sensitive to light. For convenience, these flasks are graduated to show approximate capacity.
Customers Who Bought This Also Bought