Order Entry
Canada
ContactUsLinkComponent
Digital Refractometer, DEF/Battery Acid, 3 Scales, MDX-602
Digital Refractometer, DEF/Battery Acid, 3 Scales, MDX-602
Catalogue # 76545-894
Fournisseur:  Heathrow Scientific
undefined
Digital Refractometer, DEF/Battery Acid, 3 Scales, MDX-602
Catalogue # 76545-894
Fournisseur:  Heathrow Scientific
Supplier Number:  48602

Spécifications

  • Resolution:
    DEF (Urea): 0.1%
    Refractive index: 0.0001 nD
    Battery acid specific gravity: 0.001
  • Cat. no.:
    76545-894
  • Accuracy:
    DEF (urea): ±0.2%
    Refractive index: ±0.0003 nD
    Battery acid specific gravity: ±0.005
  • Scale Range:
    DEF (Urea): 0.0 - 51.0%
    Refractive index: 1.3330 - 1.4200 nD
    Battery acid specific gravity: 1.000 - 1.500

Spécifications

À propos de cet article

This digital urea (DEF) and battery acid refractometer has 3 scales. It measures urea (DEF), refractive index, and battery acid. It's used to ensure compliance with remissions for diesel fuel powered vehicles.

  • Compact and lightweight
  • Removable grip and prism cover for easy cleaning
  • Continuous loop read features (15 reads)
  • Automatic temperature control
  • Zero with distilled water
  • 589.3 nm LED
  • Stainless steel prism well
  • °C/°F switchable temperature display
  • 1 year warranty

The MDX-Series Digital DEF Battery Acid Refractometer features IP 65/67 ratings making it ideal for use in the field and in a multitude of environments. Delivering quick, digital accuracy with high-end performance features such as Automatic Temperature Compensation (ATC) and Continuous Loop Average Readings.

This unit will also monitor the strength of battery acid and specific gravity. Common applications for this refractometer include the trucking industry, farm/agriculture equipment, construction equipment, and other vehicles that use diesel fuel.

Certifications: IP protection class according to DIN EN 60529: IP 67 (for detecting unit) and IP 65 for remainder
Delivery information: Supplied with digital refractometer (Model MDX-602), rubber grip and prism cover, hard shell case with protective lining, disposable pipet, battery and user manual.