Digital Refractometer, Honey, 4 Scales, MDX-301
Catalog #: 76545-890
Supplier: Heathrow Scientific
Specifications
- Resolution:Brix: 0.1%
Moisture: 0.1%
Baume: 0.1%
Refractive index: 0.0001 nD - Cat. no.:76545-890
- Accuracy:Brix: ±0.2% brix
Moisture: ±0.2%
Baume: ±0.2%
Refractive index: ±0.0003 nD - Scale Range:Brix: 0.0 - 90.0%
Moisture: 5.0 - 38.0%
Baume: 33.0 - 48.0°
Refractive index: 1.3330 - 1.5300 nD
Specifications
About this item
This digital honey refractometer has 4 scales. It measures brix, moisture, baume, and refractive index. These honey scales are used by beekeepers and in the food industry.
- Compact and lightweight
- Removable grip and prism cover for easy cleaning
- Continuous loop read features (15 reads)
- Automatic temperature control
- Zero with distilled water
- 589.3 nm LED
- Stainless steel prism well
- °C/°F switchable temperature display
- 1 year warranty
The MDX-Series Digital Brix/Sugar Refractometer features IP 65/67 ratings making it ideal for use in the field and in a multitude of environments. Delivering quick, digital accuracy with high-end performance features such as Automatic Temperature Compensation (ATC) and Continuous Loop Average Readings.
Certifications: IP protection class according to DIN EN 60529: IP 67 (for detecting unit) and IP 65 for remainder.
Delivery: Supplied with digital refractometer (Model MDX-301), rubber grip and prism cover, hard shell case with protective lining, disposable pipet, battery and user manual.
Customers Who Bought This Also Bought