Specifications
- Description:Turn-off controller
- Cat. no.:36934-170
- W×H×D:15.2 x 7 x 8.3 cm (6×2³/₄×3¹/₄")
- Accuracy:0.01%
- Weight:340 g (12 oz.)
Specifications
About this item
Controllers perform reproducible stirring, heating, or pumping times.
- Internal battery maintains programs in event of a power outage
- Used for timed shutdown or repeated on/off timing during any test
- LED display
Can be used for timed shutdown or repeated on/off timing during any test.
The turn-off controller counts up and turns off equipment at the end of a set period. Turn-off controller is programmable in three interval settings: 0.01 to 99.99 seconds, 1 to 99 minutes, or 1 to 99 hours.
Manual override pause switch instantly stops equipment without disturbing program. Intuitive operation allows programming in less than five seconds. Internal NiCad battery maintains programs in the event of a power outage. Three-pronged grounded receptacle relay controls apparatus to 120 V, 15 A, 1800 W, and ¹/₃ hp. Red LED indicates the on/off status of attached equipment. LCD digits are 1.3 cm (¹/₂") high.