Order Entry
ContactUsLinkComponent
VWR® Traceable® Giant-Digit™ Countdown Timer
VWR® Traceable® Giant-Digit™ Countdown Timer
Catalog #: 89087-398
Supplier:  VWR International
VWR Traceable* GIANT-DIGIT* Timer
VWR® Traceable® Giant-Digit™ Countdown Timer
Catalog #: 89087-398
Supplier:  VWR International

Specifications

  • Resolution:
    1 s
  • Cat. no.:
    89087-398
  • W×H×D:
    8.4×7.6×1.3 cm (3⁵/₁₆×3×¹/₂")
  • Accuracy:
    0.01%
  • Weight:
    78 g (2.75 oz.)

Specifications

About this item

Timer can be programmed in countdown mode or stopwatch mode up to 99 minutes, 59 seconds.

  • Traceable
  • Memory function for repetitive timing
  • Magnetic back for mounting on metal surfaces

Timer features Automatic Bounceback™ memory for repetitive timing. Three labeled buttons for intuitive operation. Giant-digit 3.4 cm (1⁵/₁₆") display can be read from 15 m (50').

Certifications: A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.
Delivery: Timer is supplied with battery, easel bench stand, and magnetic back.
Customers Who Bought This Also Bought