Peltier Chiller, TE400
Catalog #: 77442-058
Supplier: JULABO
New Product
Specifications
- Max. pressure:17.4 psi
- Temperature Range:−5...+40 °C
- Model:TE400
- Heating Power:0.45 kW
- Cat. no.:77442-058
- Electrical:100 - 230 V, 50 - 60 Hz
- Bath Capacity:1 L
- Cooling Capacity:400; 50 W (at 20; 0 °C)
Specifications
About this item
The TE400 peltier chiller with an operating range of −5 to +40 °C is ideal for routine laboratory cooling applications.
- No refrigerant - Peltier cooling and heating
- 400 W cooling power at 20 °C in a room at 20 °C
- 450 W heating power
- Powerful pump with 7 L/min flow at 17.4 psi
- RS232 port for external communication
- Color touchscreen user interface
The TE400 peltier chiller is an ideal choice for routine temperature control tasks in the laboratory. With refrigerant-free Peltier technology, the TE400 provides an environmentally responsible cooling alternative.
Certifications: CE, UKCA, UL, CSA.
Ordering information: Each unit is supplied with a pair of 8 and 12 mm hose barbs. Fluid, adapters, tubing sold separately.
Customers Who Bought This Also Bought