Peg Tube Rack, 96-Place, 10 to 14 mm
Catalog #: 77395-424
Supplier: VWR International
New Product
Specifications
- Color:Blue
- Material:PP
- Cat. no.:77395-424
- For Tubes:7 ml tubes, 96 Pegs, 10 - 13 mm well Ø
Specifications
About this item
Fiberglass-reinforced polypropylene racks are ideal for bench work or tube storage.
- Fiberglass-reinforced polypropylene racks
- Use in sink or on countertop
- Sturdy pegs hold items in place
- Open tear drop wells allow for water to drain
- Autoclavable 121 °C
The Peg tube rack is strong, tough, and versatile for bench or tube storage. It is constructed of fiberglass-reinforced polypropylene, which is ideal for bench work or tube storage.
Customers Who Bought This Also Bought