About this item
Professional vented driers, electric heating with programmable M Touch Pro controls for the maximum in flexibility.
- Programmable controls
- Short program cycles
- Honeycomb drum
- PerfectDry system: residual moisture sensors
- Intelligent dryers: gentle and uniform
- Perfect anti-crease
- Economical and efficient
- LAN/WiFi capable (accessory required)
Axial airflow: for perfect drying results, air is passed through the drum according to the principle of longitudinal air flow.
SoftLift drum ribs ensure gentle fabric care: the SoftLift drum ribs allow laundry to be dried gently and evenly.
Honeycomb Drum: less folding, easy finishing: laundry is dried very gently and evenly in the honeycomb drum.
Large fluff filter: the very large filter surface is particularly easy to clean.
Greatest energy efficiency thanks to Air Recycling.
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Catalog No:
- 76936-214
- 76936-194
- 76936-188
- 76936-212
- Max. load:
- 27 kg (45 lbs.)
- 45 kg (100 lbs.)
- 18 kg (40 lbs.)
- 22.5 kg (50 lbs.)
- Model:
- PDR 928
- PDR 944
- PDR 918
- PDR 922
- Electrical:
- 200 - 208 / 220 - 240 V, 60 Hz, 3 Phase (3 AC), 100 A
- 200 - 208 / 220 - 240 V, 60 Hz, 3 Phase (3 AC), 150 A
- 200 - 208 / 220 - 240 V, 60 Hz, 3 Phase (3 AC), 70 A
- 200 - 208 / 220 - 240 V, 60 Hz, 3 Phase (3 AC), 70 A
- Heater type:
- Electric (rating 29.4 kW)
- Electric (rating 39.20 kW)
- Electric (rating 19.6 kW)
- Electric (rating 19.6 kW)
- No. of cycles:
- Short program cycle times and programs specific to the target group
- Short program cycle times and programs specific to the target group
- Short program cycle times and programs specific to the target group
- Short program cycle times and programs specific to the target group
- Total rated load:
- 30.6 kW
- 40.9 kW
- 20.5 kW
- 20.5 kW
- Weight:
- 259 kg (569 lbs.)
- 295 kg (649 lbs.)
- 174 kg (383 lbs.)
- 214 kg (470 lbs.)