About this item
Professional washing machines, electric heating with detergent drawer, Profitronic M controls – freely programmable.
- Profitronic M: freely programmable controls
- Short program cycles
- Honeycomb drum
- Electronic imbalance monitoring
- G-force of 541 (PE6241) or 447 (PW 6321)
- High durability: tested for 30000 operating hours
- Safe disinfection
- Low consumption values
Honeycomb drum: The sculptured structure of the Miele honeycomb drum allows garments to glide gently on a thin film of water.
Short program cycles: Premium commercial technology allows you to benefit from quick and efficient program cycles.
The pre-spin removes excess water from cleaning cloths as soon as the program starts and reduces soiling.
Safe disinfection: ensure reliable levels of hygiene, with special programs for thermal and chemo-thermal disinfection.
Particularly efficient - low water and energy consumption.
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Catalog No:
- 76936-202
- 76936-204
- Max. load:
- 24.5 kg (55 lbs.)
- 34 kg (75 lbs.)
- Model:
- PW 6241
- PW 6321
- Electrical:
- 208 / 240 V, 60 Hz, 3 Phase (3 AC), 20 A
- 208 / 240 V, 60 Hz, 3 Phase (3 AC), 70 A
- Plumbing:
- Cold water [number] 3×¹/₂" hose w/ ³/₄" union
Hot water [number] 1×¹/₂" hose w/ ³/₄" th. union
Drain valve DN 70 - Cold water [number] 2×¹/₂" hose w/ ³/₄" th. union
Hot water [number] 1×¹/₂" hose w/ ³/₄" th. union
Dump valve DN 70
- Heater type:
- Indirect steam (rating 50 kW)
- Electric (rating 24.6 kW)
- Total rated load:
- 4.4 kW
- 26.2 kW
- Weight:
- 690 kg (1517 lbs.)
- 697 kg (1534 lbs.)