About this item
Professional washing machines, electric heating with detergent drawer, M Touch Pro Plus – freely programmable.
- M Touch Pro Plus freely programmable color display
- Short program cycles
- Honeycomb drum 2.0
- 3D imbalance monitoring
- G-force of 458 (PWM 912) or 462 (PWM 916 and PWM 920)
- High durability: tested for 30000 operating hours
- Safe disinfection
- Low consumption values
Honeycomb drum 2.0: the scoop rib perforations in the honeycomb drum 2.0 cause water to shower down on the load, guaranteeing thorough soaking.
Short crogram cycles: premium commercial technology allows you to benefit from quick and efficient program cycles.
The EcoSpeed washing process features an optimized drum rhythm and enhanced washing action, allowing intensive cleaning performance with reduced water usage.
Proven hygiene: Washing machines in the Benchmark series remove more than 99.9% of all viruses (including coronaviruses).
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Catalog No:
- 76936-186
- 76936-192
- 76936-210
- Max. load:
- 9 kg (20 lbs.)
- 15.5 kg (35 lbs.)
- 20 kg (45 lbs.)
- Model:
- PWM 912
- PWM 916
- PWM 920
- Electrical:
- 400 V, 50 Hz, 3 Phase (3 AC), 16 A or 400 V, 60 Hz, 3 Phase (3 AC), 16 A
- 200 - 208 / 220 - 240 V, 60 Hz, 3 Phase (3 AC), 40 A
- 200 - 208 / 220 - 240 V, 60 Hz, 3 Phase (3 AC), 50 A
- Plumbing:
- Cold water [number] 3×¹/₂" hose with ³/₄" union
Hot water [number] 1×¹/₂" hose with ³/₄" th. union
Hard water (optional) [number] 2×¹/₂" with ³/₄" union
Dump valve DN 70 - Cold water [number] 3×¹/₂" hose with ³/₄" union
Hot water [number] 1×¹/₂" hose with ³/₄" th. union
Hard water (optional) [number] 2×¹/₂" with ³/₄" union - Cold water [number] 3×¹/₂" hose with ³/₄" union
Hot water [number] 1×¹/₂" hose with ³/₄" th. union
Hard water (optional) [number] 2×¹/₂" with ³/₄" union
Dump valve DN 70
- Heater type:
- Electric (rating 9.0 kW)
- Electric (rating 15.10 kW)
- Electric (rating 19.6 kW)
- Total rated load:
- 9.6 kW
- 15.7 kW
- 20.6 kW
- Weight:
- 304 kg (668 lbs.)
- 384 kg (845 lbs.)
- 436 kg (959 lbs.)