To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Weight:52 kg (114 lbs.)
- Description:PDR 908 HP dryer
- Material:Stainless steel
- Model:PDR 908 HP
- Type:Dryer
- Total rated load:1.20 kW
- Electrical:2 AC 208 - 240 V, 60 Hz, 30 A
- Max. load:8 kg (18 lbs.)
- Heater type:Heat pump
- No. of cycles:Short program runtimes
- W×D×H ext.:711×609×839 mm (71.1×60.9×83.9 cm)
Specifications
About this item
Little Giants Professional heat-pump dryer with very low energy consumption and short program run times.
- Honeycomb drum
- M Touch flex user interface (no buttons or dials)
- Intelligent dryers: gentle and uniform
- PerfectDry system: residual moisture sensors
- Programmable controls: 35 programs, 5 customizable
- Axial airflow for perfect drying results
- Practical large-surface filter
- FragranceDos capable
- Stacked or side-by-side
- Heat pump dryer recognized as the most efficient of ENERGY STAR in 2023
The PerfectDry system consistently measures the residual moisture of the laundry, thereby achieving precise drying results - even when the water quality differs widely.
Practical large-surface filter: Ergonomic convenience: The filter is easy to remove and captures the fluff from several drying cycles easily.
The Honeycomb drum's sculptured honeycomb structure creates an air cushion between the drum wall and the laundry, for perfect drying results and a perfect laundry finish.
Perfect anti-crease: The dryer tumbles the laundry at regular intervals after the end of a cycle, effectively preventing creasing.
Max spin speed: short program cycle times and programs specific to the target group.
Energy rating: Very low energy consumption and short program runtimes.
Drum size: Drum volume 4.59 (130.00) ft³ (l), load size 8 kg (18 lbs.).