Cryo Tube Storage Box PC, 81-Place
Catalog #: 77395-386
Supplier: Heathrow Scientific
New Product
Specifications
- Color:Assorted: Ruby red, amethyst purple, artic blue, and emerald green
- Material:PC
- For Tubes:2.0 ml tubes, 81 wells (12.5 mm well Ø) 9×9 array
Specifications
About this item
Safely store cryogenic vials.
- Our polycarbonate boxes are designed with unique features to help orient, identify and access vials with ease
- Alphanumeric labeling on lid or base (depending on the unit) for quick location and retrieval of tubes
- Liquid nitrogen vent and drainage holes
- Magnet on top of forceps enables easy storing on metal surfaces
- Stackable, saves valuable space in the lab
The Arctic Squares® polycarbonate cryostorage box safely stores vials from −196 to +121 °C in mechanical freezers as well as liquid nitrogen. These polycarbonate boxes are designed with unique features to help orient, identify and access vials with ease.
Customers Who Bought This Also Bought