Coated Wire Tube Rack
Catalog #: 77395-234
Supplier: Heathrow Scientific
New Product
Specifications
- Color:Blue
- Material:HDPE
- No. of Holes:15 (3×5 array)
- For Use With:15 ml tubes
- Well Shape:Square, 16 - 18 mm Ø
Specifications
About this item
Chemically resistant HDPE coated wire rack.
- Holds all brands and types of conical, round, or flat bottom glass or plastic tubes
- Square wells and three deck levels help keep tubes secure
Durable for transport or sample handling. It is also chemically resistant and suitable for conical, round, or flat bottom glass or plastic tubes.
Customers Who Bought This Also Bought