Order Entry
ContactUsLinkComponent
VWR® Advanced Magnetic Hotplate Stirrers, 230 V
VWR® Advanced Magnetic Hotplate Stirrers, 230 V
Supplier:  VWR International
   Sustainable Options Available
Certificates
VWR® Advanced Magnetic Hotplate Stirrers, 230 V
VWR® Advanced Magnetic Hotplate Stirrers, 230 V
Supplier:  VWR International
   Sustainable Options Available
Certificates

Specifications

  • Catalog No:
  • 76447-038
  • 76447-018
  • 76447-030
  • 76447-054
  • Model:
  • Hotplate stirrer
  • Hotplate stirrer
  • Hotplate stirrer
  • Hotplate stirrer
  • Environmentally Preferable:
  • Sustainable Packaging
  • Sustainable Packaging
  • Sustainable Packaging
  • Sustainable Packaging
  • Plate dimensions:
  • 7×7"
  • 10×10"
  • 7×7"
  • Ø 135 mm
  • Speed range:
  • 60 - 1600 rpm
  • 60 - 1600 rpm
  • 60 - 1600 rpm
  • 60 - 1600 rpm
  • Speed stability:
  • ±2%
  • ±2%
  • ±2%
  • ±2%
  • Shipping weight:
  • 3.5 kg (7.8 lbs.)
  • 5.7 kg (12.6 lbs.)
  • 3.4 kg (7.4 lbs.)
  • 2.3 kg (5.1 lbs.)
  • Operating conditions:
  • 5...40 °C (41...104 °F)
  • 5...40 °C (41...104 °F)
  • 5...40 °C (41...104 °F)
  • 5...40 °C (41...104 °F)
  • Temperature stability:
  • ±3% >100 °C, ±2°C ≤100 °C
  • ±3% >100 °C, ±2°C ≤100 °C
  • ±3% >100 °C, ±2°C ≤100 °C
  • ±3% >100 °C, ±2°C ≤100 °C

Specifications

Customers Who Bought This Also Bought