VWR® Incubated and Refrigerated Shakers, 230 V
Catalog #: 76407-118
Supplier: VWR International
Irregular Voltage
Specifications
- Capacity:5×2 L or 9×1 L
- Description:VWR® Incubated and refrigerated shaker, 230 V
- Shaking speed:30 - 300 rpm
- Cat. no.:76407-118
- Electrical:230 V, 50/60 Hz, 950 W
Specifications
About this item
High capacity benchtop incubated shaker with heating and cooling.
- 230 V model
- High capacity, accepts 9×1 L or 5×2 L flasks
- Precision temperaure control, 15 below Ambient to 60 °C
- Unique platform accepts magnetic clamps for easy attachment of flasks/bottles
The VWR® incubated shakers are compact orbital shakers with precision temperature control.
Other models in the series are available offering a variety of temperature range capabilities and chamber sizes.
Certifications: CE marked.
Ordering information: Supplied without accessory clamps. A wide range of accessories are available to order separately.
Supplied with a standard non-skid, silicone mat that is suitable for low speed shaking of tissue culture flasks, Petri dishes and staining trays. For high speed shaking, an optional universal/magnetic platform is available with clamp accessories for a variety of flasks, tubes and other common vessels.
Supplied with a standard non-skid, silicone mat that is suitable for low speed shaking of tissue culture flasks, Petri dishes and staining trays. For high speed shaking, an optional universal/magnetic platform is available with clamp accessories for a variety of flasks, tubes and other common vessels.
Caution: 230 V model. Corresponding model with voltage suitable for use in US (76407-116) is also available, please see separate product page.
Customers Who Bought This Also Bought