Specifications
- Maximum Volume:100 L (26 gal.)
- Description:Eurostar 100 Control Electronic Overhead Stirrer
- Permissible ambient temperature:5…40 °C
- Chuck range:0.5 - 10 mm
- Permissible relative humidity:80%
- Protection class DIN EN 60529:IP 40
- Electrical:230 V, 50/60 Hz
- Speed Range:30 - 1300 rpm
- Supplier No.:4028500
- Maximum Torque:100 Ncm
- Maximum Viscosity:70000 mPa·s
Specifications
About this item
Powerful laboratory stirrer designed with a removable wireless controller (WiCo) and a digital TFT display.
- 230 V model
The Eurostar 100 Control Electronic Overhead Stirrer features multilingual TFT display, programmable functions, integrated temperature measurement, interval operation, timer function, adjustabel safety circuit, locked function, infinitely adjustabel speed, push-through agitator shafts, overload protection, short-term overload operation, slim casing, quiet operation, and error code display.
The unit automatically adjusts the speed through microprocessor controlled technology within the speed range of 0/30 to 1300 rpm. The stirrer comes equipped with an RS 232 interface and a USB interface to control and document all parameters. An integrated torque trend display is provided for the measurement of viscosity changes. Safety circuits installed ensure automatic cut-off in anti-stall or overload conditions. Continuous comparison of shaft speed to desired speed is maintained and variations are adjusted automatically. This guarantees a constant speed, even with changes in viscosities of the sample.