CentriVap® Benchtop DNA Centrifugal Concentrators, 230 V
Catalog #: 89004-938
Supplier: Labconco
Product available on GSA Advantage®
Irregular Voltage
Specifications
- Max. capacity:132 samples
- Description:CentriVap® bench top centrifugal concentrator, DNA
- W×D×H:406×724×285 mm
- Weight:36.3 kg (80 lbs.)
- Cat. no.:89004-938
- Electrical:230 V, 50/60 Hz, 8 A
- Supplier No.:7970011
Specifications
About this item
The DNA centrifugal concentrator has all of the features of the CentriVap® benchtop concentrators (see 89004-916 series) with the addition of a DNA rotor that accommodates up to sixty 1.5 ml and 2.0 ml tubes or seventy-two 0.5 ml tubes.
- 230 V model
DNA concentrators also feature two 177 ml glass traps: one is located between the chamber and the vacuum pump and the other is attached to the pump’s exhaust outlet. An integrated, corrosion-resistant diaphragm pump achieves a vacuum of 751.8 mm Hg and has a pumping capacity of 34 L/min (1.2 cfm). The pump can easily be removed from the DNA concentrator for service.
Certifications: The 230 V model is CE marked.
Ordering information: Includes one-year manufacturer’s warranty. The 230 V concentrator is supplied with a 2.4 m (8') power cord with a NEMA 6 to 15 plug.
Caution: 230 V model. Corresponding model with voltage suitable for use in US (89004-936) is also available, please see separate product page.
Customers Who Bought This Also Bought