Specifications
- Capacity:4.4 lbs. (2 kg)
- Description:LSE Multipurpose digital vortexer
- Speed range:100 - 1200 rpm
- Orbit:3 mm
- Dimensions:10.3×13.3×5.1" (26.2×33.7×13 cm)
- Operating temperature:4...65 °C (39...149 °F)
- Timer:0 - 99 Minutes or Continuous
- Weight:16 lbs. (7.3 kg)
- Cat. no.:76200-270
- Electrical:230 V
Specifications
About this item
The Corning® LSE multipostion digital vortexer is a multipurpose shaker dedicated to a variety of aggressive shaking and mixing applications.
- 230 V model
- Compact design with easy-access control panel
- Safe for cold room or incubator use
- Five-year warranty
Three easily removable and interchangeable platforms accommodate many different sample containers such as flasks, bottles, tube racks, plates, boxes, and dishes. The clamp platform features spring-loaded retaining bars that adjust to fit vessels of different shapes and sizes.
The microplate platform is designed to securely hold up to four microplates. Operation of the vortexer can be timed or continuous, while the speed is variable. The broad speed range allows the vortexer to be used for gentle mixing as well as vigorous agitation. A powerful motor, and a chemically resistant and easy to clean surface makes the equipment a perfect choice for years of trouble-free use.