Specifications
- Description:Stirrer, 230 V
- Environmentally Preferable:Sustainable Packaging
- Shipping weight:2.5 kg (5.5 lbs.)
- Speed range:60 - 1600 rpm
- Overall dimensions:310×224×122 mm (12.2×8.8×4.8")
- Max. stirring capacity H₂O:10 L
- Plate dimensions:178×178 mm (7×7")
- Speed stability:±2%
- Top Plate Material:Resin
Specifications
About this item
Advanced stirrers are designed to deliver accurate and repeatable results in all research, academic, and industrial applications. VWR® stirrers provide proper mixing with speeds from 60 - 1600 rpm. The top plate material is made of a resin and is chemical resistant with a white reflective surface.
- 230 V model
- Powerful stirring
- Easy to read, large LCD display for speed
- Chemical-resistant housing
- 5-year warranty
- Assembled in the USA
These microprocessor-controlled units feature a front-facing control panel with an easy-to use dial for speed adjustments and an easy-to-read LCD display.
Available with a resin top plate material. Reflective white resin tops are chemical-resistant and easy to clean. Display will show last used settings, even after the power has been turned off.
The low-profile design utilizes minimal bench space and permits use within a fume hood. The housing is constructed from a heat and chemical-resistant polymer that remains cool to the touch during operation. The spill-resistant design channels fluids away from internal components in the event of spills. Optional in-use cover helps protect the control panel from splashes.
Off centered support rod holder accepts optional support rod kit or rods up to 13 mm (0.5") in diameter.
Operating conditions: 5 to 40 °C (41 to 104 °F)