QuikVap™ Evaporating System, 240 V
Catalog #: 76436-992
Supplier: Environmental Express
Irregular Voltage
Specifications
- Sample volume:100 mL flasks (or 70/105 mm pans)
- Description:QuikVap™ evaporating system, 6 places
- Cat. no.:76436-992
- Electrical:240 V
Specifications
About this item
One system handles both flask and pan analysis methods.
- 240 V model
- Accepts both borosilicate glass flasks or aluminum evaporating pans--simply switch out adapter plate
- Evaporate n-hexane quickly and effectively for oil and grease testing
- Caution–operation should take place under an operating fume hood
Versatile system evaporates n-hexane quickly and effectively with adjustable temperature control, airflow control, and vessel configuration. Use digital controller to accurately set and maintain temperature throughout the evaporation process. System accepts either 100-ml flasks or aluminum pans with 70 or 105 mm diameter.
Connect to dry air or nitrogen source, and set temperature to 65 °C. A sample of 40 ml of solvent will take approximately 20 minutes to evaporate.
Delivery: Includes block heater, 6-position flask manifold, aluminum pan adapter plate, 6 curved needles, 6 needle adapters, flow control valve, hose barb adapter, and a box of 105 mm aluminum pans.
Caution: Operation should take place under an operating fume hood. 240 V model. Corresponding model with voltage suitable for use in US (76436-990) is also available, please see separate product page.
Customers Who Bought This Also Bought