Order Entry
ContactUsLinkComponent
VWR® Advanced 3500 Orbital Shakers, 230 V
VWR® Advanced 3500 Orbital Shakers, 230 V
Supplier:  VWR International
   Sustainable Options Available
Certificates
VWR® Advanced 3500 Orbital Shakers, 230 V
VWR® Advanced 3500 Orbital Shakers, 230 V
Supplier:  VWR International
   Sustainable Options Available
Certificates

Specifications

  • Catalog No:
  • 89032-098
  • 10027-144
  • Environmentally Preferable:
  • Waste Reducing
  • Waste Reducing
  • Max. load:
  • 15.9 kg (35 lbs.)
  • 15.9 kg (35 lbs.)
  • Tray dimensions:
  • 33L x 28W cm (13 x 11")
  • 33L x 28W cm (13 x 11")
  • Overall dimensions:
  • 41.3L x 35.6W x 14.6H cm (161/4 x 14 x 53/4")
  • 41.3L x 35.6W x 14.6H cm (161/4 x 14 x 53/4")
  • Accuracy:
  • ±1% of set speed, <100 rpm ±1 rpm
  • ±1% of set speed, <100 rpm ±1 rpm
  • Timer:
  • 1 second to 160 hours
  • 1 second to 160 hours
  • Shipping weight:
  • 22.2 kg (49 lbs.)
  • 22.2 kg (49 lbs.)

Specifications

Customers Who Bought This Also Bought