Savant™ SpeedVac™ Modular Vacuum Concentrator, 230 V
Catalog #: 76210-556
Supplier: Thermo Fisher Scientific
Irregular Voltage
Specifications
- W×D×H:330×457×356 mm (13×18×14")
- Description:SPD120-115 SpeedVac vacuum concentrator, UVS450-115 universal vacuum source (–55 °C), TFK100 tubing kit, SCC1 CryoCool™ heat transfer (1 L), GCF400 glass condensation flask and RH40-11 rotor
- Electrical:115 V, 60 Hz
- Capacity:40× 1.5 ml
Specifications
About this item
The Thermo Scientific™ Savant™ SpeedVac™ SPD120 vacuum concentrator can be used with a wide variety of solvents and offers resistance to methanol, acetonitrile w/0.1% TFA, and other aggressive solvents used in DNA and biological samples.
- 230 V model
- Kit
- Medium capacity
- Variety of rotors
- Glass safety cover
- PTFE coated aluminum chamber
A medium-capacity, modular-design, the SPD120 vacuum concentrator can also be used for applications where freeze-drying, or lyophilization, is needed.
Ordering information: Supplied as different packages, please see description for details of what is included in specific kits/packages.
Caution: 230 V model. Corresponding model with voltage suitable for use in US (76210-560) is also available, please see separate product page.
Customers Who Bought This Also Bought