Order Entry
ContactUsLinkComponent
Corning® LSE™ Platform Rockers, 230 V
Corning® LSE™ Platform Rockers, 230 V
Supplier:  Corning
Certificates
Corning® LSE™ Platform Rockers, 230 V
Corning® LSE™ Platform Rockers, 230 V
Supplier:  Corning
Certificates

Specifications

  • Catalog No:
  • 76200-236
  • 76200-232
  • Speed:
  • 5 – 120 tilts per minute
  • 5 – 120 tilts per minute
  • Tilt angle:
  • Fixed 7°
  • Fixed 7°
  • Platform size:
  • 30×30 cm (11.8×11.8")
  • 30×30 cm (11.8×11.8")
  • Weight:
  • 5.8 kg (12.7 lbs.)
  • 5.3 kg (11.7 lbs.)
  • Load capacity:
  • 5 kg (11 lbs.)
  • 5 kg (11 lbs.)
  • Timer:
  • 0 – 2 hours or continuous
  • 0 – 2 hours or continuous

Specifications

Related Information

Customers Who Bought This Also Bought