Corning® PC-220 Low Profile Hotplate Stirrer, 230 V
Catalog #: 89090-996
Supplier: Corning
cUL Listed
CSA Certified
Product available on GSA Advantage®
Irregular Voltage
UL Listed
Specifications
- Temperature Range:25…550 °C (77…1022 °F)
- Description:PC-220
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Reynosa
- Cat. no.:89090-996
- Electrical:230 V, 50 Hz
- Speed Range:60 - 1150 rpm
- Top Plate Dimensions:4×5"
- Supplier No.:6796-220
Specifications
About this item
Superior performance and reliability in a low profile design.
- 230 V model
- Micro-chemistry size
- Hot top indicator light
- Glass ceramic top
- Two-year warranty
This Corning® hotplate stirrer has a durable glass-ceramid 4×5" Pyroceram® top and offer excellent performance and reliability in a space-saving design. It offer closed-loop stirring for consistent and accurate speed and to get the job done quickly, efficiently, and safely. A hot top indicator light blinks a warning if the top is too hot to touch (>140 °F) - even when the unit is turned off. A built in holder accommodates optional 4" stainless steel support rods. 230 V units are available and are UL and CUL approved to meet needs in North America and other locations around the world. A 1׳/₈" stir bar is included with each stirrer.
Certifications: UL and C-UL listed. CE marked. FCC, IEC1010, and GS certified.
Ordering information: Supplied with manufacturer's two-year warranty on parts and labor. Includes stir bar and instructions.
Caution: 230 V model. Corresponding model with voltage suitable for use in US (470003-666 or 89090-994) are also available, please see separate product page.
Customers Who Bought This Also Bought