VWR® Plate Centrifuge, 230 V
Catalog #: 76471-704
Supplier: BENCHMARK SCIENTIFIC
Irregular Voltage
Specifications
- Max. capacity:2×2 PCR plates, 2×microtiter plates, 24×0.2 ml PCR strips
- Description:VWR® Plate centrifuge
- Max. RCF:850×g
- Max. speed:2500 rpm
- Dimensions:11.4×14×5.5"
- Timer:1 - 10 min.
- Weight:3.6 kg (8 lbs.)
- Cat. no.:76471-704
- Electrical:230 V
Specifications
About this item
Spins at 2500 rpm/ 850xg, to quickly spin down droplets and condensation in PCR plates.
- 230 V model
- Easy access rotor includes two plate carriers
- Unique swing-out rotor design prevents sample spillage
- Less than half the size of traditional centrifuges
Accepts all popular PCR plates: skirted, half-skirted and non-skirted. Gray color.
Certifications: CE marked.
Ordering information: Supplied with adapter for non-skirted plates.
Caution: 230 V model. Corresponding model with voltage suitable for use in US (10144-214) is also available, please see separate product page.
Customers Who Bought This Also Bought