VWR® Advanced Microplate Vortex Mixers, 230 V
Catalog #: 89399-886
Supplier: VWR International
CE Compliant
Product available on GSA Advantage®
Specifications
- Capacity:2 Microplates
- Description:Advanced Microplate Vortex Mixer
- Environmentally Preferable:Waste Reducing
- Speed range:On Mode 300–2500 rpm; Touch Mode: 300–3500 rpm
- Dimensions:26.7L x 13.7W x 11.4H cm (10.5 x 5.4 x 4.5")
- Operating conditions:4 to 40°C (39 to 104°F), 20% to 85% relative humidity, non-condensing.
- Timer:1 sec. to 160 hrs.
- Weight:5.4 kg (12 lbs.)
- Cat. no.:89399-886
- Electrical:230 V, 0.13 A, 30 W
- Orbit:3.5 mm (0.13")
Specifications
About this item
The VWR® Advanced Microplate Vortex Mixer is ideal for applications that demand repeatable results.
- 230 V model
- Designed for continuous duty
- Designed for shaking microplates or tubes
- LED displays for speed and time
- Now with Best-in-Class, Exclusive 5-Year Warranty
- Available with a NIST Traceable, ISO/IEC 17025 Accredited Calibration Certificate from Troemner
Mixer features touchpad controls and LED displays for accurate speed (rpm) and time (minutes and seconds) results.
Touch/Standby/On rocker switch. LED displays for Speed/Time. Up/Down buttons for set-point controls.
Microprocessor control maintains set speed for strong, consistent mixing action. Timer will display elapsed time or when programmed to a user defined time limit, the unit will shut off when time reaches zero. Choose from two modes of operation: 'Touch' mode which activates mixing when the cup head is depressed or 'On' when using any of the accessory attachments for continuous operation. Continous duty rating.
Certifications: RoHS certified. TUV listed. CSA listed.230 V units are CE marked. Calibrated Vortex Mixers include a Troemner ISO/IEC Accredited Calibration Certificate traceable to NIST. The ISO/IEC 17025 Accredited Calibration Certificate includes multiple data points within the speed range and time function with the associated uncertainties. Troemner is accredited by NVLAP under Laboratory Code 105013-0 to perform ISO/IEC 17025 calibrations.
Ordering information: Mixer includes a cup head, single microplate holder, and a 234 cm (92") detachable, 3-wire cord and plug.
Caution: 230 V model. Corresponding models with voltage suitable for use in US (89399-884 or 10027-198) are also available, please see separate product page.
Customers Who Bought This Also Bought